Shop All Wire Terminals
Te Connectivity
TERMINAL AMPOWER 4/0 5/16
Mfr # 325602
Zoro # G900926803
product price: $22.69
/ea
Sold in multiples of 100 for $2,269.00
$2,269.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 36617 AWG
- Insulation Type Non-Insulated
- Stud Size 5/16 in
- Seam Standard, Closed Barrel
- Standards MIL-T-10727
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 325602
- Zoro # G900926803
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Barrel Inside Dia. | 0.648 in |
Overall Length | 2.45 in |
Details
Wire Range | 36617 AWG |
Insulation Type | Non-Insulated |
Seam | Standard, Closed Barrel |
Standards | MIL-T-10727 |
Features | Inspection Slot |
Wire Type | Solid or Stranded |
Terminal Orientation | Straight |
Contact Plating Material | Copper, Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC (QOB230H)
- WHITE-RODGERS 770-1 Spdt Air Switch .05-12.0 (770-1)
- GE GE Circuit Break Door Lock Assy (569B737P1)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG16 (LNP16B)
- PANDUIT Female Disconnect, Vyl, Brl, Insul, 22, PK50 (EDV18-250B-L)
- GARDNER BENDER Term Ring Crimp 12-10Awg Yel (21-109)
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #6 Stud PK1000 (MU18-6FB/SK)
- VELVAC 16-14 AWG Heat-Shrink Fork Terminal #6 Stud PK10 (37322)
- ANDERSON POWER PRODUCTS Sbx Contact, 350A, 4/0, PK10 (123210-010)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 5/16" Stud PK20 (P6-56R-E)
- PANDUIT 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK1000 (P14-8F-M)
- Te Connectivity Wire Terminals