Shop All Wire Terminals
Te Connectivity
Terminal Ampower 300Mcm 3/8
Mfr # 325803-1
Zoro # G005900043
Sold in multiples of 3 for $92.07
$92.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 275000 to 325000 CMA
- Insulation Type Non-Insulated
- Stud Size 3/8 in
- Insulation Color Gray
- Seam Standard, Closed Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 325803-1
- Zoro # G005900043
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Barrel Inside Dia. | 0.758 in |
Overall Length | 2.69 in |
Details
Wire Range | 275000 to 325000 CMA |
Insulation Type | Non-Insulated |
Insulation Color | Gray |
Seam | Standard, Closed Barrel |
Wire Type | Stranded, Copper |
Max. Temp. | 221 Degrees F |
Terminal Type | Rectangular Tongue |
Standards | MIL-T-10727 |
Terminal Orientation | Offset, Straight |
Contact Plating Material | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Split-Bolt Connector, 250 to 350 kcmil (350M)
- IDEAL Connector, PK10 (85-037)
- APC UPS System, 500 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BK500BLK)
- SIEMENS Overload Relay, 1.80 to 2.50A, 3P, Class 10 (3RU21161CB0)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal #10 Stud PK25, Insulation Color: Red (164104-025)
- GROTE 16-14 AWG Heat Shrink Ring Terminal 5/16" Stud PK, Connection Material: Tin-Plated Copper (83-1940)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (24C943)
- GROTE 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3009)
- GARDNER BENDER Gardner Bender 75-111 Spade Terminal Vinyl Insulated Barrel; 75 Pack (191900)
- PANDUIT Fork Term, 16, 14 Awg, PK25 (EV14-14FB-Q)
- 3M 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (M10-10RK)
- Te Connectivity Wire Connectors & Disconnects