Shop All Wire Terminals
Te Connectivity
TERMINAL AMPOWER 3/0 1/2
Mfr # 325505
Zoro # G700926720
product price: $17.79
/ea
Sold in multiples of 125 for $2,223.75
$2,223.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 36586 AWG
- Insulation Type Non-Insulated
- Stud Size 1/2 in
- Seam Standard, Closed Barrel
- Barrel Inside Dia. 0.576 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 325505
- Zoro # G700926720
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/2 in |
Barrel Inside Dia. | 0.576 in |
Overall Length | 2.26 in |
Details
Wire Range | 36586 AWG |
Insulation Type | Non-Insulated |
Seam | Standard, Closed Barrel |
Standards | MIL-T-10727 |
Wire Type | Solid or Stranded |
Features | Inspection Slot |
Contact Plating Material | Copper, Tin |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Switch, Tgl, Spst, O-F, Oringscr (774010)
- BELL Gray 3-Way Vertical Mount Outdoor Switch Cover (5141-0)
- GE Miniature Circuit Breaker, THQP Series 50A, 1 Pole, 120/240V AC (THQP150)
- AC WORKS 30A 4-Prong 14-30P Dryer Plug to 6-50R 50A 250V Welder Adapter (WD1430650)
- RAPTOR RING TERM 8GA 5/16 .in GOLD RED/BL, PK 20 (R8516RT)
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Spade Female Type PK50 (3529PK50)
- PANDUIT Fork Term, 16, 14 Awg, PK25 (EV14-14FB-Q)
- PANDUIT Blade Terminal, 12, 10 Awg, PK25 (EDV10-11MB-Q)
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #6 Stud PK1000 (MU18-6FBK)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (P10-14R-L)
- QUICKCABLE 16-14 AWG Nylon Male Bullet Terminal 0.157" Stud PK100 (163270-100)
- Te Connectivity Wire Connectors & Disconnects