Shop All Wire Terminals
Te Connectivity
TERMINAL AMPOWER 2/0 5/16
Mfr # 325402
Zoro # G200926671
product price: $14.25
/ea
Sold in multiples of 500 for $7,125.00
$7,125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 2/0 AWG
- Insulation Type Non-Insulated
- Stud Size 5/16 in
- Insulation Color Gray
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 325402
- Zoro # G200926671
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Barrel Inside Dia. | 0.513 in |
Overall Length | 2.11 in |
Details
Wire Range | 2/0 AWG |
Insulation Type | Non-Insulated |
Insulation Color | Gray |
Max. Temp. | 221 Degrees F |
Standards | MIL-T-10727 |
Seam | Standard, Closed Barrel |
Terminal Type | Rectangular Tongue |
Wire Type | Stranded, Copper |
Features | Inspection Slot |
Contact Plating Material | Tin |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG PVC Spade Terminal #6 Stud PK100, Insulation Color: Red (160124-2100)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (B100806CH)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 30A, 600V AC, Non-Indicating (JTD030)
- HUBBELL Double Connector, Grn, Female-Female, Taper (HBLDFGN)
- A & I PRODUCTS Terminal & Connector Assortment 4" x8" x1" (A-TCD176)
- DISCO Crimp WireTerminal Assort Adj Red Tray W/Clr Lid (8674RCP)
- REMINGTON INDUSTRIES Fully Insulated Quick Connect Terminals, Female, PVC, 10-12 AWG, Yellow, 100 Pcs (FDFD5.5-250-100)
- POWER FIRST 22-16 AWG Vinyl Fork Terminal #10 Stud PK100 (5WHE6)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-1/0-2-EC)
- 3M 12-10 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV10-10Q)
- PANDUIT 8 AWG Non-Insulated Tubular Ring Terminal #10 Stud PK200 (S8-10R-T)
- Te Connectivity Wire Terminals