Shop All Wire Terminals
Te Connectivity
TERMINAL AMPOWER 2 3/8
Mfr # 325203
Zoro # G400927522
product price: $6.75
/ea
Sold in multiples of 15 for $101.25
$101.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 2 AWG
- Insulation Type Non-Insulated
- Stud Size 3/8 in
- Insulation Color Gray
- Barrel Inside Dia. 0.362 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 325203
- Zoro # G400927522
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Barrel Inside Dia. | 0.362 in |
Overall Length | 1.62 in |
Details
Wire Range | 2 AWG |
Insulation Type | Non-Insulated |
Insulation Color | Gray |
Max. Temp. | 221 Degrees F |
Terminal Type | Rectangular Tongue |
Seam | Standard, Closed Barrel |
Standards | MIL-T-10727 |
Wire Type | Stranded, Copper |
Features | Inspection Slot |
Terminal Orientation | Straight |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Reversing Contactor Mechanical Interlock (LA9D50978)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3506S.41.03)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC14044)
- ELECTRIDUCT Neoprene Easy Cable Wrap with Zipper- Black/White- 1.25" x 5ft (WL-J-NCW-Z-125-5FT-BK/WT)
- DISCO Red Nyln Crimp Wire Terminal #8 Stud/RingType 22-18 G Wire PK10 (12154PK)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK10 (37414)
- STA-KON 12-10 AWG Nylon Ring Terminal #8 Stud PK50 (RC10-8)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 10-12 AWG Wire, Yellow, 10 Pcs (HPBDD5.5-250-10)
- QUICKCABLE 22-18 AWG Heat-Shrink Spade Terminal #10 Stud PK25 (164126-025)
- ANCOR 12-10 Gauge - 5/16" Heat Shrink Ring Terminal - 25-Pack (312525)
- DISCO Red Nyln 22-18 WireTerminal 1/4" Stud Size Ring Type PK50 (3606PK)
- Te Connectivity Wire Connectors & Disconnects