Shop All Wire Terminals
Te Connectivity
Terminal Ampower 1/0 5/16
Mfr # 325302
Zoro # G405900254
product price: $8.99
/ea
Sold in multiples of 10 for $89.90
$89.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 1/0 AWG
- Insulation Type Non-Insulated
- Stud Size 5/16 in
- Insulation Color Gray
- Standards MIL-T-10727
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 325302
- Zoro # G405900254
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Barrel Inside Dia. | 0.458 in |
Overall Length | 1.97 in |
Details
Wire Range | 1/0 AWG |
Insulation Type | Non-Insulated |
Insulation Color | Gray |
Standards | MIL-T-10727 |
Wire Type | Stranded, Copper |
Max. Temp. | 221 Degrees F |
Features | Inspection Slot |
Seam | Standard, Closed Barrel |
Terminal Type | Rectangular Tongue |
Terminal Orientation | Offset, Straight |
Contact Plating Material | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (199AX-9)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 10' Long - Blue (HS369-S10-BLUE)
- ANCOR Safety Duplex Cable - 12/2 AWG - Red/Yellow - Flat - 250' (124325)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- GFCI, DIN Rail Box, 20A GFCI, Gray (DRUBGFI20)
- GROTE 6 AWG Vinyl Ring Terminal 5/16" Stud PK (84-2940)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK20 (P6-38R-E)
- 3M 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (MU10-8RX)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (A18-14)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (4FRG5)
- 3M 16-14 AWG Vinyl Fork Terminal #10 Stud PK1000 (MVU14-10FK)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal 1/2" Stud PK100 (24C830)
- Te Connectivity Wire Terminals