Shop All Wire Terminals
Te Connectivity
Terminal 20-24AWG RCP
Mfr # 170048-1
Zoro # G000926758
product price: $2.75
/ea
Sold in multiples of 17 for $46.75
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 to 20 AWG
- Insulation Type Non-Insulated
- Standards CSA Certified; UL Rating
- Connection Type F-Crimp
- Terminal Type Quick Disconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 170048-1
- Zoro # G000926758
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.681 in |
Details
Wire Range | 24 to 20 AWG |
Insulation Type | Non-Insulated |
Standards | CSA Certified; UL Rating |
Connection Type | F-Crimp |
Terminal Type | Quick Disconnect |
Wire Type | Stranded |
Application | Wire/Cable |
Insulation Dia | 0.08 to 0.12 in |
Terminal Orientation | Straight |
Contact Plating Material | Brass, Unplated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard accessory, NF, lug kit, feed thru, 400A, aluminum (NF400FTL)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 250A, 600V AC, Indicating (LPS-RK-250SPI)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Black, Nylon Jacket, PVC Insulation (22955906)
- HUBBELL 15A Watertight Locking Connector 2P 3W 125VAC L5-15R (HBL25W47A)
- PANDUIT Ring Terminal, Vinyl, 22-18 Awg, 3/8", PK50 (PV18-38R-LY)
- ANCOR 16-14 Gauge - 1/4" Heat Shrink Ring Terminal - 100-Pack (311499)
- JANDORF Fml Disconn12-10 Ht Cd5 (60821)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal #8 Stud PK25, Insulation Color: Red (164103-025)
- GARDNER BENDER 22-18 AWG Wire Termination Kit 46 Piece PK46 (TK-1822)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 (37417)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (NW10-8)
- Te Connectivity Wire Connectors & Disconnects