Shop All Wire Terminals
Te Connectivity
TERMI-FOIL 16-14 DOUBLE FACE
Mfr # 329860-1
Zoro # G100930242
Sold in multiples of 70 for $87.50
$87.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Terminal Type Barrel
- Features Double Face
- Contact Plating Material Copper, Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 329860-1
- Zoro # G100930242
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 16 to 14 AWG |
Terminal Type | Barrel |
Features | Double Face |
Contact Plating Material | Copper, Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 4 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Lngth (SJOOW1804-25)
- 3M 12-10 AWG Butt Splice Connector 500pk. (M10BCK)
- ABB Long-Barrel Splice, 1.63 in. L, Gray (60507)
- APC Power Cord, 5-15P, IEC C19, 10 ft., Blk, 15A (AP8750)
- GARDNER BENDER 12-10 Ga. Insulated Wire Ring Terminal Yellow 50 pk (10-106)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK10 (30312)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal #6 Stud PK100 (4FRG2)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #8 Stud Size, Blue, 100 PK (SVS2-4-100)
- STA-KON 22-16 AWG Non-Insulated Locking Fork Terminal #6 Stud PK100 (A18-6FL)
- 3M Scotchlok 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (M10-10RX)
- STA-KON 22-16 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (18RA-6FL)
- Te Connectivity Wire Terminals