Shop All Terminal Blocks
Te Connectivity
TERMI-BLOK VERTICAL PLUG STACK
Mfr # 284051-8
Zoro # G600930124
product price: $8.69
/ea
Sold in multiples of 10 for $86.90
$86.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range .05 to 3 mm² [ 30 to 12 AWG ]
- Mounting Angle Vertical
- Interlock Without
- Current Rating (Max) (A) 15
- Side Stackable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 284051-8
- Zoro # G600930124
- Country of Origin Italy
- Category Terminal Blocks
Dimensions
Screw Size | M3 |
Details
Wire Range | .05 to 3 mm² [ 30 to 12 AWG ] |
Mounting Angle | Vertical |
Interlock | Without |
Current Rating (Max) (A) | 15 |
Side Stackable | No |
Housing Color | Green |
Screwless Terminal Block | No |
Number of Positions | 8 |
Housing Material | PA 6.6 |
Screw Material | Brass |
Voltage (VAC) | 600 |
Screw Plating Material | Nickel |
Applies To | Wire/Cable |
Connector Style | Plug |
Screw Flange | Without |
Contact Mating Area Plating Material | Tin |
Number of Rows | 1 |
Wire Entry Angle | Side |
Block Type | None |
Stacked Levels | Without |
Contact Base Material | Phosphor Bronze |
Centerline | 10.16 mm [ .4 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 1609-101 Remote Bulb Temperature (1609-101)
- EATON BUSSMANN Automotive Fuse, ATM Series, 3A, 32V DC, Non-Indicating (ATM-3)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0916414)
- SQUARE D Foot Switch 600Vac 5Amp +Options (9002AW134)
- DISCO Blue Nyln Crimp Terminal #6 Stud/Ring Type 16-14 G Wire PK10 (12148PK)
- DISCO Red Nyln Piggyback Terminal 1/4" Tab Female F/I 22-18 Ga. PK15 (3653PK)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, spring type, feed through, 3 points, 2.5mm², grey, set of 50 (NSYTRR23)
- ZORO SELECT Terminal Strip, 15A, 8 Pole, 300VAC (6ZEF8)
- BLUE SEA SYSTEMS Blue Sea 2510 Terminal Block 30AMP - 10 Circuit (2510)
- ZORO SELECT Terminal Strip, 30A, 6 Pole, 600VAC (6YH65)
- DISCO Ylw Nyln Crimp Terminal #8 Stud/Ring Typ 12-10 G Wire PK10 (12142PK)
- Te Connectivity Terminal Blocks