Shop All Terminal Blocks
Te Connectivity
TERMI-BLOK VERTICAL PLUG STACK
Mfr # 284043-3
Zoro # G600929845
product price: $2.65
/ea
Sold in multiples of 30 for $79.50
$79.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material PA 6.6
- Housing Color Green
- Contact Base Material Phosphor Bronze
- Contact Mating Area Plating Material Tin
- Mounting Angle Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 284043-3
- Zoro # G600929845
- Country of Origin Germany
- Category Terminal Blocks
Dimensions
Screw Size | M3 |
Details
Housing Material | PA 6.6 |
Housing Color | Green |
Contact Base Material | Phosphor Bronze |
Contact Mating Area Plating Material | Tin |
Mounting Angle | Vertical |
Wire Range | .05 to 3 mm² [ 30 to 12 AWG ] |
Screw Flange | Without |
Current Rating (Max) (A) | 15 |
Number of Rows | 1 |
Screw Material | Brass |
Connector Style | Plug |
Interlock | Without |
Stacked Levels | Without |
Voltage (VAC) | 300 |
Screwless Terminal Block | No |
Wire Entry Angle | Side |
Screw Plating Material | Nickel |
Number of Positions | 3 |
Side Stackable | Yes |
Applies To | Wire/Cable |
Block Type | None |
Centerline | 7.62 mm [ .3 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 15, 7 PK (63204)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 4 to 3-1/2In (RB400-350A)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 7A, 600V AC, Non-Indicating (FRS-R-7)
- PANDUIT 4-45/64" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 1000 (S5-50-M0)
- SQUARE D SCREW TERMINAL, 30 A (NSYTRV42AR)
- SEACHOICE Terminal Block 8-Gang (13581)
- SQUARE D SCREW TERMINAL, 50 A (NSYTRV62BL)
- SQUARE D End Barrier, 1.80 in L (9080GF6B)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, spring type, feed through, 3 points, 2.5mm², grey, set of 50 (NSYTRR23)
- ZORO SELECT Terminal Strip, 60A, 6 Pole, 600VAC (6YH91)
- DISCO Ylw Nyln 12-10 Terminal 1/4" Spade Female Type PK25 (3649PK)
- Te Connectivity Power Distribution Blocks & Terminal Blocks