Shop All Terminal Blocks
Te Connectivity
TERMI-BLOK PLUG 3P. 7
Mfr # 282959-3
Zoro # G700930024
product price: $2.69
/ea
Sold in multiples of 1200 for $3,228.00
$3,228.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shrouded No
- Screw Size M3
- Interlock Without
- Screwless Terminal Block Yes
- Housing Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 282959-3
- Zoro # G700930024
- Country of Origin Italy
- Category Terminal Blocks
Dimensions
Screw Size | M3 |
Details
Shrouded | No |
Interlock | Without |
Screwless Terminal Block | Yes |
Housing Color | Green |
Centerline | 7.5 mm [ .295 in ] |
Housing Material | PA 6.6 |
Screw Flange | Without |
Screw Material | Brass |
Connector Style | Plug |
Contact Base Material | Phosphor Bronze |
Number of Rows | 1 |
Screw Plating Material | Nickel |
Side Stackable | No |
Wire Range | .05 to 3 mm² [ 30 to 12 AWG ] |
Applies To | Wire/Cable |
Voltage (VAC) | 300 |
Block Type | None |
Contact Mating Area Plating Material | Tin |
Current Rating (Max) (A) | 15 |
Wire Entry Angle | Side |
Marking Color | Black |
Number of Positions | 3 |
Mounting Angle | Right Angle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 3 to 15VDC, 18A (EZ240D18)
- DAYTON Hermetically Sealed Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (1EHA2)
- NVENT HOFFMAN Lock Kit, NOVAL Accessory, Steel (AL12AR)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (6206-24-00)
- ZORO SELECT Terminal Strip, 30A, 3 Pole, 600VAC (6ZEJ0)
- BEP MARINE Pro Installer Terminal Block - 6 Way - 30A (TB-118-6P/DSP)
- SQUARE D Terminal Block, 30 Amp (9080GM6)
- SCHNEIDER ELECTRIC Blank Marking Card, 42 Characters (NSYTRABPV8)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Red (NSYTRAL420)
- HARDIN Terminal Block for HD-234SS Furnace (HD-234 TB)
- ABB Box Of 50 Din Rail Feed-Through Screw Clamp Terminal And Contact Block (1SNA115116R0700)
- Te Connectivity Terminal Blocks