Shop All Terminal Blocks
Te Connectivity
TERMI-BLOK PCB MOUNT 90 8P.
Mfr # 796683-8
Zoro # G200930029
product price: $3.55
/ea
Sold in multiples of 1000 for $3,550.00
$3,550.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size M3
- Centerline 5 mm [ .197 in ]
- Contact Mating Area Plating Material Tin
- Stacked Levels Without
- Interlock With
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 796683-8
- Zoro # G200930029
- Country of Origin Italy
- Category Terminal Blocks
Dimensions
Screw Size | M3 |
PCB Tail Length | 3.5 mm [ .138 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 1In (UNF100NR)
- SECURITIE Cable Tie, 8", 50 lb., Green, PK100 (CT8-50100G)
- YELLOW JACKET Cord Extn Ylwjkt12/3 100 (2885AC)
- VAST Post Base, Sq 6 Hole, E/G, PK5 (V6SQEG-5)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 12 inches long (9080MH312)
- GARDNER BENDER Terminal Block, 8-Circuit, 30A, 600V (GTB-408)
- ZORO SELECT Terminal Strip, 15A, 12 Pole, 300VAC (6ZEG1)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp Technology Double Deck (NSYTRV24D)
- ZORO SELECT Terminal Strip, 15A, 18 Pole, 300VAC (6ZEG4)
- ZORO SELECT Terminal Strip, 60A, 12 Pole, 600VAC (6YH93)
- BLUE SEA SYSTEMS Blue Sea 2404 Terminal Black 20AMP - 4 Circuit (2404)
- Te Connectivity Terminal Blocks