Shop All Terminal Blocks
Te Connectivity
TERMI-BLOK PCB MOUNT 90 12P.
Mfr # 1-282857-2
Zoro # G900929866
product price: $10.79
/ea
Sold in multiples of 10 for $107.90
$107.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 300 VAC
- Contact Mating Area Plating Material Tin
- Mounting Angle Straight
- Interlock With
- Wire Protection With
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-282857-2
- Zoro # G900929866
- Country of Origin Italy
- Category Terminal Blocks
Dimensions
Screw Size | M3 |
PCB Tail Length | .138 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (20492512)
- QUICKCABLE Left. Elbow, 4/0, 1/2", PK50 (6324-050H)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 3, 24V AC Coil Volts, 3 C/O (RUMC32B7)
- REIKU Corrugated Tubing, 164 ft., Size 3/4 in. (PARAB-23F)
- HARDIN Terminal Block for HD-234SS Furnace (HD-234 TB)
- WEIDMULLER Box of 100 Terminal and Contact Block (1608510000)
- DISCO Battery Terminal Cleaning Tool Cleans Top Post/Cables Conn (17654)
- ZORO SELECT Terminal Strip, 15A, 4 Pole, 300VAC (6ZEF4)
- ZORO SELECT Terminal Strip, 60A, 6 Pole, 600VAC (6YH91)
- ZORO SELECT Terminal Strip, 15A, 2 Pole, 300VAC (6ZEF2)
- SCHNEIDER ELECTRIC Contact block, Harmony XAL, XAPS, single contact, silver alloy, rear mounting, screw clamp terminal, 1NO (ZENL1111TQ)
- Te Connectivity Terminal Blocks