Shop All Terminal Blocks
Te Connectivity
TERMI-BLOK PCB MOUNT 5 0MM PEG
Mfr # 282836-1
Zoro # G400930072
product price: $0.50
/ea
Sold in multiples of 200 for $100.00
$100.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 300 VAC
- Screw Material Brass
- Connector Style Header
- Wire Entry Angle Side
- Wire Range 30 to 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 282836-1
- Zoro # G400930072
- Country of Origin Italy
- Category Terminal Blocks
Dimensions
PCB Tail Length | .138 in |
Screw Size | M3 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- BURNDY Copper Cable to Post/Flat, 2 sol (KC26B1)
- SOUTHWIRE Extension Cord, 25ft, 12/4, 20A, SOW, Black (LIV1025)
- EATON Circuit Breaker, FAZ Series 50A, 2 Pole, 277/480V AC, C Curve (FAZ-C50/2)
- GE Terminal Block, 150A, 3 Pole, 600V (CR2960SY139C3D)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV42PE)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, spring type, feed through, 2 level, 4 points, 2.5mm², grey, set of 50 (NSYTRR24D)
- HEIL QUAKER TERMINAL BLOCK (17400401000208)
- SQUARE D Terminal block, Linergy, fuse holder, Class H, 30A, 250V, 2 pole (9080FB2211)
- ZORO SELECT Terminal Strip, 30A, 7 Pole, 600VAC (6ZEJ2)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 35mm2, passthrough, 2 points, set of 10 (NSYTRV352)
- Te Connectivity Terminal Blocks