Shop All Terminal Blocks
Te Connectivity
TERMI-BLOK PCB MOUNT 1&2 2P. 5
Mfr # 796691-2
Zoro # G100929864
Sold in multiples of 500 for $1,625.00
$1,625.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screw Size M3
- Screw Plating Material Nickel
- Wire Range .05 to 3 mm² [ 30 to 12 AWG ]
- Screw Material Brass
- PCB Tail Length 3.8 mm [ .15 in ]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 796691-2
- Zoro # G100929864
- Country of Origin Italy
- Category Terminal Blocks
Dimensions
Screw Size | M3 |
PCB Tail Length | 3.8 mm [ .15 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VYNCKIER Enclosure (A41-1212DT)
- ANTUNES 8103116202 Lgp-G Manual Reset (8103116202)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97654)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 3/4 In. (GRX75)
- JOHNSON CONTROLS TERMINAL LED AND LCD DISPLAY (DT-9100-8104)
- ABB Entrelec Terminal and Contact Block (1SNA115986R0000 M4/6.SNB)
- ZORO SELECT Terminal Strip, 30A, 2 Pole, 600VAC (6YH63)
- ZORO SELECT Terminal Strip, 30A, 8 Pole, 600VAC (6YH66)
- GARDNER BENDER Terminal Block, 6-Circuit, 30A, 600V (GTB-406)
- SQUARE D Terminal Block Fuseholder 600V 30A (9080FB3611CC)
- DISCO Ylw Nyln Crimp Terminal 5/16"Stud/Ring Typ 12-10G Wire PK10 (12145PK)
- Te Connectivity Terminal Blocks