Shop All Terminal Blocks
Te Connectivity
TERMI-BLOK PCB MOUNT 1&2 12P.5
Mfr # 1-796692-2
Zoro # G800929980
Sold in multiples of 500 for $9,495.00
$9,495.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 300 VAC
- Screw Size M3
- Operating Temperature Range -40 to 110°C
- Header Type Header Only
- Contact Mount Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-796692-2
- Zoro # G800929980
- Country of Origin Italy
- Category Terminal Blocks
Dimensions
Screw Size | M3 |
PCB Tail Length | .15 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 2 In Heat Resistant, Red, 25 Ft (FIN2.00RD25)
- DAYTON Control Transformer, 350 VA, 80°C, 24V AC, 120/240V AC (31EH82)
- TRIPP LITE Power Cord, 5-15P to C13, 13A, 16AWG, 8ft (P006-008-13A)
- SCHNEIDER ELECTRIC Relay Socket, Elevator, Octal, 11 Pin (70-750E11-1)
- LENCO Lenco 380-08040 Connector Terminal (380-08040)
- ZORO SELECT Barrier Strip, 20A, 12 Pole, 300VAC (6YH99)
- SQUARE D Terminal block, 30 A (NSYTRP42)
- DISCO Blue Nyln Piggyback Terminal 1/4" Tab Female F/I 16-14 Ga. PK15 (3654PK)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, spring type, feed through, 2 level, 4 points, 2.5mm², grey, set of 50 (NSYTRR24D)
- ALLEN BRADLEY Pressure Control Accessory Contact Block (836-N2)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Red (NSYTRAL43)
- Te Connectivity Power Distribution Blocks & Terminal Blocks