Shop All Terminal Blocks
Te Connectivity
TERMI-BLOK HEADER ASSY90 2P.5
Mfr # 282824-2
Zoro # G100930068
product price: $0.29
/ea
Sold in multiples of 2400 for $696.00
$696.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Green
- Mounting Angle Vertical
- Interlock With
- PCB Tail Length 3.5 mm [ .138 in ]
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 282824-2
- Zoro # G100930068
- Country of Origin Italy
- Category Terminal Blocks
Dimensions
PCB Tail Length | 3.5 mm [ .138 in ] |
Details
Housing Color | Green |
Mounting Angle | Vertical |
Interlock | With |
Number of Rows | 1 |
Contact Base Material | Copper Alloy |
Applies To | Printed Circuit Board |
Contact Mating Area Plating Material | Tin |
Closed End | Without |
Number of Positions | 2 |
Centerline | 5.08 mm [ .2 in ] |
Block Type | None |
Screwless Terminal Block | No |
Housing Material | Polyamide 6.6 GF |
Shrouded | Yes |
Contact Mount | Through Hole |
Side Stackable | Yes |
Voltage (VAC) | 300 |
Threaded Flange | Without |
Connector Style | Header |
Mating Angle | 180° |
Current Rating (Max) (A) | 15 |
Screw Flange | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block Cover Puller, CC UL Class, 30A Amp Range, 600V AC Volt Rating (SPL001)
- LEVITON Receptacle (T5832-HGW)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (6EAV0)
- MERSEN Forklift Limiter Fuse, ALS Series, 450 A, General Purpose, 125V AC, Bolt-On (ALS450)
- EATON CUTLER-HAMMER Auxiliary Contact Kit Terminal And Contact Block (W04)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV22PE)
- SQUARE D Terminal Block, 255 Amp (9080GE6)
- ZORO SELECT Terminal Strip, 30A, 7 Pole, 600VAC (6ZEJ2)
- FORNEY CONTACT TIPS.035 PK4 (60172)
- ABB S2C-H6R, MCB S200/S200P AUX 1NO/1NC (S2C-H6R)
- CONTA-CLIP SRK 50/2A, Feed-through terminal, BG (17156.2)
- Te Connectivity Power Distribution Blocks & Terminal Blocks