Shop All Terminal Blocks
Te Connectivity
TERMI-BLOK HDR 90 5MM P.MULT.M
Mfr # 284052-2
Zoro # G900930121
product price: $1.89
/ea
Sold in multiples of 2400 for $4,536.00
$4,536.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 300 VAC
- Wire Range 30 to 12 AWG
- Screw Flange Without
- Connector Mounting Type Board Mount
- Operating Temperature Range -40 to 230°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 284052-2
- Zoro # G900930121
- Country of Origin United States
- Category Terminal Blocks
Dimensions
PCB Tail Length | .138 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, DCT Series, Fast-Acting, 2A, 570V AC, Non-Indicating (DCT2-2)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 22-16, PK50 (31A495)
- BELL OUTDOOR Electrical Box, 16 cu in, Round Box, 2 Gang, Aluminum, Round (5361-1)
- GE Thermal Unit, 4.94 to 5.37A (CR123C526A)
- DISCO Ylw Nyln Crimp Terminal .250Tab F/InsM/Spd 12-10G Wire PK10 (12163PK)
- ZORO SELECT Terminal Strip, 15A, 3 Pole, 300VAC (6ZEF3)
- ZORO SELECT Terminal Strip, 20A, 10 Pole, 300VAC (6ZEH4)
- BLUE SEA SYSTEMS Blue Sea 2512 Terminal Block 30AMP - 12 Circuit (2512)
- ZORO SELECT Terminal Strip, 20A, 8 Pole, 300VAC (6ZEH2)
- BLUE SEA SYSTEMS Blue Sea 2402 Terminal Black 20AMP - 2 Circuit (2402)
- SQUARE D Terminal Block, 40 Amp (9080GA6)
- Te Connectivity Terminal Blocks