Shop All Wire Terminals
Te Connectivity
TERM SOLIS SPD 16-14 8
Mfr # 8-34128-1
Zoro # G800930313
product price: $0.57
/ea
Sold in multiples of 2000 for $1,140.00
$1,140.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1.25 to 2 mm²
- Insulation Type Non-Insulated
- Stud Size #8
- Terminal Type Spade Tongue
- Wire Type Solid or Stranded, Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 8-34128-1
- Zoro # G800930313
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 0.685 in |
Barrel Inside Dia. | 0.085 in |
Details
Wire Range | 1.25 to 2 mm² |
Insulation Type | Non-Insulated |
Terminal Type | Spade Tongue |
Wire Type | Solid or Stranded, Regular Wire |
Max. Temp. | 170 Degrees C |
Item | Spade Terminal |
Seam | Closed Barrel |
Terminal Orientation | Straight |
Contact Plating Material | Copper, Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1AHA-R63/C)
- TEMPCO Temperature Control - Prog, 90-250V, Relay2A, Hi-Limit, TEC16001 (TEC16001)
- MITSUBISHI Color Touchscreen GT2508VTBD (GT2508-VTBD)
- CAROL 18 AWG 5 Conductor Stranded Multi-Conductor Cable GY (C2420A)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK25 (P8-14R-Q)
- POWER FIRST 4 AWG Vinyl Ring Terminal 3/8" Stud PK20 (5WHA7)
- QUICKCABLE 12-10 AWG PVC Spade Terminal #8 Stud PK100, Insulation Color: Yellow (160425-100)
- PANDUIT Ring Terminal, large wire, non-insulated (P8-38R-T)
- POWER FIRST 16-14 AWG Vinyl Fork Terminal 1/4" Stud PK100 (24C931)
- STA-KON 18-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (14RB-8FL)
- STA-KON 12-10 AWG Nylon Flanged Fork Terminal #8 Stud PK50 (RC10-8FS)
- Te Connectivity Wire Connectors & Disconnects