Shop All Wire Terminals
Te Connectivity
TERM SOLIS FLAG R 2 3/8 NIPL
Mfr # 696693-1
Zoro # G800930320
product price: $33.75
/ea
Sold in multiples of 50 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 2 AWG
- Insulation Type Non-Insulated
- Stud Size 3/8 in
- Max. Temp. 649 Degrees F
- Barrel Inside Dia. 0.357 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 696693-1
- Zoro # G800930320
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Barrel Inside Dia. | 0.357 in |
Overall Length | 1.437 in |
Details
Wire Range | 2 AWG |
Insulation Type | Non-Insulated |
Max. Temp. | 649 Degrees F |
Terminal Type | Flag, Ring Tongue |
Features | Sheared Terminal |
Item | Ring Terminal |
Seam | Closed Barrel |
Wire Type | Stranded, Regular Wire |
Terminal Orientation | Offset, Straight |
Contact Plating Material | Copper, Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Photocell, Tork DGU Series Time Switches (EPC1)
- STA-KON Female Disconnect, Red, 22-18AWG, PK100 (18RAD-183)
- GE Molded Case Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (THQL2130GFT)
- CAROL 6 AWG 4 Conductor Carolprene Portable Cord 600V 100 ft. BK (W6074.33.01)
- PANDUIT 18-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (P14-14R-C)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (4FRG5)
- ALLEN TEL Termination Tool, 5-Pair Category 5e (AT110-5P)
- PANDUIT Bullet Disconnect, Female, PK25 (EBNF18-4FIB-Q)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 18 - 16 AWG - 100 Pcs - Blue (WNUT-72-BL-100)
- 3M 12-10 AWG Nylon Block Fork Terminal #10 Stud PK500 (MNG10-10FFBK)
- QUICKCABLE 22-18 AWG PVC Ring Terminal 3/8" Stud PK100, Insulation Color: Red (160107-2100)
- Te Connectivity Wire Terminals