Shop All Wire Terminals
Te Connectivity
Term Solis Flag Hr 4/0 1/2
Mfr # 321259-1
Zoro # G005900234
product price: $25.45
/ea
Sold in multiples of 3 for $76.35
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 4/0 AWG
- Insulation Type Non-Insulated
- Stud Size 1/2 in
- Terminal Type Ring Tongue
- Overall Length 2.131 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 321259-1
- Zoro # G005900234
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/2 in |
Overall Length | 2.131 in |
Barrel Inside Dia. | 0.635 in |
Details
Wire Range | 4/0 AWG |
Insulation Type | Non-Insulated |
Terminal Type | Ring Tongue |
Max. Temp. | 650 Degrees F |
Seam | Standard, Closed Barrel |
Item | Ring Terminal |
Wire Type | Solid or Stranded, Regular Wire |
Contact Plating Material | Copper, Nickel |
Terminal Orientation | Offset, Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- HUBBELL Electrical Box, 31 cu in, Outlet Box, 2 Gang, Aluminum, Square (5338-0)
- BRIDGEPORT FITTINGS Coupling, Zinc, 1/2" Trade Size (250-MSRT)
- D-LINE Tidy Wrap for Cables, Black (CTW2.5B)
- PANDUIT 22-18 AWG Nylon Fork Terminal #8 Stud PK100, Insulation Color: Red (PN18-8LF-C)
- STA-KON 18-14 AWG Nylon Fork Terminal 1/4" Stud PK100 (RB14-14F)
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.195" Stud PK100, Max. Voltage: 600V (160272-2100)
- ANCOR 12-10 Gauge - 5/16" Heat Shrink Ring Terminal - 25-Pack (312525)
- QUICKCABLE 8 AWG PVC Ring Terminal #10 Stud PK25 (160504-025)
- GARDNER BENDER 16-14 Ga. Insulated Wire Spade Terminal Blue 100 pk (10-113)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-4-4/0-EC)
- Te Connectivity Wire Terminals