Shop All Wire Terminals
Te Connectivity
TERM PIDG SPR SPD 22-16 8
Mfr # 55768-1
Zoro # G500930224
product price: $0.61
/ea
Sold in multiples of 5000 for $3,050.00
$3,050.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Nylon, Copper
- Stud Size #8
- Insulation Color Red
- Overall Length 0.992 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 55768-1
- Zoro # G500930224
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 0.992 in |
Details
Wire Range | 22 to 16 AWG |
Insulation Type | Nylon, Copper |
Insulation Color | Red |
Max. Temp. | 221 Degrees F |
Seam | Closed Barrel |
Item | Spade Terminal |
Max. Voltage | 300V |
Features | Wire Insulation Support |
Terminal Type | Spring Spade |
Wire Type | Regular Wire |
Insulation Dia | 0.105 to 0.14 in |
Contact Plating Material | Tin, Phosphor Bronze |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 1.60A, 300V AC, 10kA at 300V AC (GLR-1-6/10)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK50 (CH0407Z1)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA10050)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J21M4)
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.195" Stud PK10 (160272-2010)
- QUICKCABLE 12-10 AWG Heat-Shrink Male Bullet Terminal 0.195" Stud PK10 (164472-2010)
- PANDUIT Ring Terminal, heavy duty, nylon insulat (PN12-14HDR-L)
- 3M 22-18 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV18-14Q)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #6 Stud PK25 (LFV14-6Q)
- STA-KON 18-14 AWG Nylon Locking Fork Terminal #10 Stud PK100 (RB14-10FL)
- ANDERSON POWER PRODUCTS Sbx Contact, 350A, 2/0, PK50 (123208-050)
- Te Connectivity Wire Connectors & Disconnects