Shop All Wire Terminals
Te Connectivity
TERM PIDG PVF2 R 16-14HD 8
Mfr # 696430-5
Zoro # G700930277
product price: $0.81
/ea
Sold in multiples of 100 for $81.00
$81.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Pre-Insulated, PVF2, Copper
- Stud Size #8
- Insulation Color Natural
- Terminal Type Ring Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 696430-5
- Zoro # G700930277
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Barrel Inside Dia. | 0.253 in |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Pre-Insulated, PVF2, Copper |
Insulation Color | Natural |
Terminal Type | Ring Tongue |
Max. Temp. | 150 Degrees C |
Seam | Long, Closed Barrel |
Wire Type | Stranded, Regular Wire |
Features | Sheared Terminal; Wire Insulation Support |
Item | Ring Terminal |
Contact Plating Material | Copper, Tin |
Terminal Orientation | Straight |
Insulation Dia | 0.15 to 0.23 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, 5-15P, SJT, 3 ft., Blk, 15A, 14/3 (5XFL7ID)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (EVT-S06FO-TA)
- TECHFLEX Turtle Wrap 2-1/2", Black Flame Retardant (DWT2.50BK)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 3/4" Cable Diameter - NPT 14 Thread - 20 Pcs/ Pack (CGRANPT34-20)
- STA-KON 12-10 AWG Vinyl Fork Terminal #8 Stud PK50 (10RC-8F)
- GARDNER BENDER 16-14 AWG Vinyl Ring Terminal #4, #6 Stud PK100 (10-103)
- STA-KON 22-16 AWG Nylon Locking Fork Terminal #8 Stud PK100 (RA18-8FL)
- QUICKCABLE 12-10 AWG Nylon Spade Double Crimp Terminal #10 Stud PK100 (163426-100)
- DISCO Blue Wire Terminal Butt Conn 16-14 Ga. Wire Crimp/Seal PK25 (2067PK)
- GROTE 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3006)
- VELVAC Vinyl Crimp Connector Kit 170 Piece (056109)
- Te Connectivity Wire Connectors & Disconnects