Shop All Wire Terminals
Te Connectivity
TERM PIDG 20 AWG IR #4 STUD
Mfr # 131644-1
Zoro # G400930225
Sold in multiples of 20 for $85.80
$85.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.3 to 0.9 mm²
- Insulation Type Nylon
- Stud Size M2.5
- Insulation Color Red
- Features Wire Insulation Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 131644-1
- Zoro # G400930225
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | M2.5 |
Overall Length | 0.867 in |
Details
Wire Range | 0.3 to 0.9 mm² |
Insulation Type | Nylon |
Insulation Color | Red |
Features | Wire Insulation Support |
Item | Ring Terminal |
Seam | Closed Barrel |
Wire Type | Stranded, Regular Wire |
Max. Voltage | 300V |
Terminal Type | Ring Tongue |
Contact Plating Material | Copper, Tin |
Terminal Orientation | Straight |
Insulation Dia | 0.049 to 70 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 24VAC/DC, White, LED (ZB5AVB1)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS108BLPAM12)
- RIP-TIE Heavy Duty Strap, Black, 1"x16", PK10 (NW-16-G10-BK)
- RACO Set Screw Connector, 1-1/4" Conduit (2605)
- STA-KON 12-10 AWG Nylon Locking Fork Terminal 1/4" Stud PK50 (RC10-14FL)
- GARDNER BENDER Ring Terminal 16-14Awg No10 (20-104)
- 3M 12-10 AWG Heat-Shrink Locking Fork Terminal #8 Stud PK25 (MH10-8FLX)
- POWER FIRST 12-10 AWG Vinyl Fork Terminal 1/4" Stud PK50 (24C949)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (A18-38)
- DISCO Red Nyln Crimp Wire Terminal .250Tab F/InsF/Spd 22-18G Wire PK10 (12166PK)
- GARDNER BENDER 12-10 Ga. Insulated Wire Female Disconnect Yellow 100 pk (10-145F)
- Te Connectivity Wire Terminals