Shop All Wire Terminals
Te Connectivity
TERM MODF AMPER 4/0 LONG BAR 2
Mfr # 605685-1
Zoro # G700930383
product price: $55.49
/ea
Sold in multiples of 2 for $110.98
$110.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 4/0 AWG
- Insulation Type Non-Insulated
- Stud Size 3/8 in
- Insulation Color Gray
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 605685-1
- Zoro # G700930383
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Barrel Inside Dia. | 0.648 to 0.81 in |
Overall Length | 4.05 in |
Details
Wire Range | 4/0 AWG |
Insulation Type | Non-Insulated |
Insulation Color | Gray |
Max. Temp. | 221 Degrees F |
Features | Heavy Duty; Sheared Terminal |
Standards | MIL-T-10727 |
Wire Type | Stranded, Copper |
Seam | Long, Closed Barrel |
Terminal Type | Rectangular Tongue |
Terminal Orientation | Straight |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fitting, Outside Corner, Ld5, Lowv, Wh, PK20 (OCF5WH-E)
- MULBERRY Electrical Box, 30.5 cu in, Outlet Box, 2 Gang, Aluminum, Square (30272)
- RACO Electrical Box, 21 cu in, Plenum Box, 2 Gang, Steel, Square (229)
- TRIPP LITE Network Cable Tester (N044-000-R)
- QUICKCABLE 22-18 AWG PVC Pin Terminal 0.075" Stud PK25 (160175-025)
- ANCOR 12-10 AWG - #8 Nylon Ring Terminal - 100-Pack (220222)
- STA-KON 22-16 AWG Non-Insulated Fork Terminal #10 Stud PK100 (A18-10F)
- 3M Scotchlok 22-18 AWG Non-Insulated Ring Terminal #6 Stud PK100 (M18-6R/SX)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK50 (10RC-10FL)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 1121 Piece (K2-PVKITY)
- JANDORF TERM RING 16-14 #6 VYL (60905)
- Te Connectivity Wire Connectors & Disconnects