Shop All Wire Terminals
Te Connectivity
TERM MAG-MATE F-CRIMP 0126TPBR
Mfr # 63856-1
Zoro # G900930374
product price: $0.15
/ea
Sold in multiples of 9000 for $1,350.00
$1,350.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Lead Wire: 22 to 18 AWG; Magnet Wire: 27 to 25 AWG
- Features Wire Insulation Support
- Connection Type IDC Standard, Crimp
- Wire Type Magnet Wire
- Max. Temp. 302 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 63856-1
- Zoro # G900930374
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.466 in |
Details
Wire Range | Lead Wire: 22 to 18 AWG; Magnet Wire: 27 to 25 AWG |
Features | Wire Insulation Support |
Connection Type | IDC Standard, Crimp |
Wire Type | Magnet Wire |
Max. Temp. | 302 Degrees F |
Terminal Type | F-Crimp |
Contact Plating Material | Tin |
Insulation Dia | 0.071 to 0.088 in |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Rectangular Connector Insert, 10 A (09200042711)
- FLEXSOLAR 1021Wh 1000W Portable Power Station (FP100-S102V1)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, White, Color-Coded PVC Insulation (C2016A.12.02)
- PANDUIT Surface Raceway, LD5 Low Volt. Single Channel, International Gray, 1 FT (6-Pack) (LD5IG6-A)
- PANDUIT 4 AWG Non-Insulated Ring Terminal 5/16" Stud PK20 (P4-56R-E)
- GARDNER BENDER Block Term 8Pole 30A 22-10Awg (GTB-408)
- 3M 22-18 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV18-10Q)
- STA-KON 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (NW14-8)
- 3M 12-10 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (MH10-8RX)
- JANDORF Term Butt Spl High Temp 16-14G 60855 (3400520)
- STA-KON 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (14RB-516)
- Te Connectivity Wire Connectors & Disconnects