Shop All Wire Terminals
Te Connectivity
Term Blk 90 degree stacking
Mfr # 1776263-6
Zoro # G500930361
product price: $2.89
/ea
Sold in multiples of 40 for $115.60
$115.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 to 16 AWG
- Insulation Color Blue
- Features With Interlock; Side Wire Entry
- Max. Temp. 225 Degrees F
- Connection Material Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1776263-6
- Zoro # G500930361
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Details
Wire Range | 24 to 16 AWG |
Insulation Color | Blue |
Features | With Interlock; Side Wire Entry |
Max. Temp. | 225 Degrees F |
Connection Material | Phosphor Bronze |
Max. Voltage | 300V AC |
Terminal Type | Receptacle |
Application | Power and Signal, Wire and Cable |
Mounting Type | Right Angle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Insulated Multitap Connector, 4.00 In. L (ISR-250B)
- NOARK Overload 21.5 Amp 2P (RHU-10-21.5K1)
- LEVITON Occupncy Univ Switch La (DOS02-1LT)
- OMRON GenPurposeLatching Relay, 120VAC, 3A, 10Pin (MY2K AC120)
- CANTEX 5140108C 2 in PVC Male Terminal Adapter (33223)
- GARDNER BENDER 22-18 AWG Wire Termination Kit 46 Piece PK46 (TK-1822)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (10RC-14FL)
- MASTER APPLIANCE Red Stud .250 Female, 18 to 20 AWG, PK50 (10669)
- 3M 12-10 AWG Heat-Shrink Ring Terminal #8 Stud PK250 (MH10-8RK)
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #10 Stud PK100 (5WHC8)
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK1000 (MVU14-8FBK)
- Te Connectivity Wire Terminals