Shop All Wire Terminals
Te Connectivity
TERM AMPWR 646MCM (2)3/8
Mfr # 55830-2
Zoro # G700930345
Sold in multiples of 2 for $97.98
$97.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 550000 to 650000 CMA
- Insulation Type Non-Insulated
- Stud Size 3/8 in
- Insulation Color Gray
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 55830-2
- Zoro # G700930345
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Overall Length | 4.3921 in |
Barrel Inside Dia. | 1.1 in |
Details
Wire Range | 550000 to 650000 CMA |
Insulation Type | Non-Insulated |
Insulation Color | Gray |
Max. Temp. | 221 Degrees F |
Wire Type | Stranded, Copper |
Terminal Type | Rectangular Tongue |
Seam | Long, Closed Barrel |
Terminal Orientation | Straight |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Load Center, TLM812, THQL, 8 Spaces, 125A, 120/240V, Convertible Main Lug, 1 Phase (TLM812RCU)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 60" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 50 pc Pack (CT298)
- POLARIS Polaris Multi-Tap Connector, 3 Port (IPL3/0-3CB)
- MACROMATIC Encapsulatd Timr Rlay, 10A, Relay, 0.1 sec. (THR-3836U)
- PANDUIT Fork Term, 12, 10 Awg, PK25 (EV10-56FB-Q)
- 3M Scotchlok 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (M10-10RX)
- 3M 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK25 (RV10-38Q)
- 3M 12-10 AWG Vinyl Ring Terminal #10 Stud PK500 (MVU10-10RK)
- PANDUIT 22-16 AWG Non-Insulated Ring Terminal #8 Stud PK1000 (P18-8R-M)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #4 Stud PK100 (160101-2100)
- 3M 22-18 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (MH18-8R/LX)
- Te Connectivity Wire Terminals