Shop All PCB Connectors
Te Connectivity
Telecom And Datacom Connector, 50 Contact(S), Male, Idc Terminal, Locking, Plug
Mfr # 552390-1
Zoro # G305951172
Sold in multiples of 250 for $1,862.50
$1,862.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Plug
- Number of Contacts 50
- Color Black
- Application Signal
- Sub-Category Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 552390-1
- Zoro # G305951172
- Country of Origin China
- Category PCB Connectors
Dimensions
Max. Insulation Dia. | 0.045 in |
Details
Item | Connector |
Connector Type | Plug |
Number of Contacts | 50 |
Color | Black |
Application | Signal |
Sub-Category | Connectors |
Wire Type | Stranded |
Hole Center to Center | 2.16 mm |
Max. Temp. | 75°C |
Connection Material | Copper Alloy |
Material | Polyphenylene Oxide |
Contact Finish | Gold Flash over Palladium Nickel; Gold Plated |
Connector Terminates To | Wire & Cable |
Number of Rows | 2 |
Contact Plating Thickness | 30 µin |
Current Rating | 3.5 A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A606LP)
- HAMMOND Steel Enclosure, 8 in D (EN4SD36308GY)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 20 in H, 20 in W, 13.09 in D, NEMA 12; 13, Screw On (C20C20)
- TELEMECANIQUE SENSORS Limit Switch, Cat Whisker, Wobble Stick, SPDT, 10A @ 240V AC, Actuator Location: Top (9007MS05S0500)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Te Connectivity PCB Connectors