Shop All Headers & Wire Housings
Te Connectivity
Telecom And Datacom Connector, 128 Contact(S), Female, Straight, Solder Terminal, Receptacle
Mfr # 531101-1
Zoro # G905911149
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Rows 2
- Height 5.46 mm
- Hole Center to Center 1.27 mm
- Terminal Type Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 531101-1
- Zoro # G905911149
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Height | 5.46 mm |
Details
Item | PCB Mount Receptacle |
Color | Gray |
Number of Rows | 2 |
Hole Center to Center | 1.27 mm |
Terminal Type | Through Hole |
Connection Material | Beryllium Copper |
Material | Liquid Crystal Polymer |
Contact Finish | Gold Plated |
Contact Type | Socket |
Terminal Finish | Gold Flash |
Number of Contacts | 128 |
Connector Terminates To | Printed Circuit Board |
Contact Plating Thickness | 50 µin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZV6-2RN)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal #8 Stud PK100 (5WHG3)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation (21204301)
- HUBBELL USB Receptacle, White, 1 hp (USB20ACPDW)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings