Shop All Conduit Fittings
Te Connectivity
TDS.16.M
Mfr # 3-1106001-9
Zoro # G601034302
product price: $19.45
/ea
Sold in multiples of 10 for $194.50
$194.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size PG16
- Cord Dia. Range 0.394 to 0.669 in
- Material Die Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1106001-9
- Zoro # G601034302
- Country of Origin Germany
- Category Conduit Fittings
Dimensions
Thread Size | PG16 |
Cord Dia. Range | 0.394 to 0.669 in |
Details
Item | Cable Fitting |
Material | Die Cast Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (AHE8X8X6)
- QUICKCABLE Four Point Small Bus, 5/16", Black (509710-001)
- HUBBELL Connector, 3R, 4X, 12, Female, Green, 8-2 (HBL15FGN)
- SOUTHWIRE 12/2 Landscape Cord 100 ft. BK (55213443)
- RACO Service Entrance Head, 3-1/2 In., Aluminum (2414)
- ABB Reducing Washer 1 -1/2 (96831)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/4 to 3/4In (RB125-75A)
- RACO Grounding Conector, 3/4 In., Nylon, Straght (3513-3)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/4 In., Nylon (P1259NGY)
- RACO Three Piece Coupling, 3/4" Conduit (1503)
- CANTEX Elbow, 90 Degree, 1/2 In Conduit, PVC (5121053)
- Te Connectivity Conduit Fittings