Shop All Conduit Fittings
Te Connectivity
TDS.13.M
Mfr # 2-1106001-9
Zoro # G301033599
product price: $8.99
/ea
Sold in multiples of 10 for $89.90
$89.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size PG13.5
- Material Die Cast Aluminum
- Cord Dia. Range 0.335 to 0.591 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1106001-9
- Zoro # G301033599
- Country of Origin Czechia
- Category Conduit Fittings
Dimensions
Thread Size | PG13.5 |
Cord Dia. Range | 0.335 to 0.591 in |
Details
Item | Cable Fitting |
Material | Die Cast Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Netshelter Sx Black Server Rack 1070Mm 1991Mm Steel 600Mm Enclosure (E242296)
- SIEMENS Circuit Breaker, 5SY6 Series 6A, 1 Pole, 230/400V AC, C Curve (5SY61067)
- CARLON Conduit Clamp 1 Pvc 2Hole (E977FC-CTN)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 300A, 600V AC, Non-Indicating (LSRK300)
- CROUSE HINDS Sealing Fitting 1In Conduit Fitting 2PK (EYS316 SA)
- RACO Grounding Connector, 3/4 In., 90 Deg (3543-3)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 1-1/2In (PLG-150)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1 (EYDEF100)
- RACO Locknut, 3/8 In., Zinc Electroplated Steel (1001)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 2-1/2In (PLG-250)
- CALCONDUIT Elbow, 3/4 in., 90 Degree, GRC (876770)
- Te Connectivity Conduit Fittings