Shop All Time Delay Relays
Te Connectivity
TD228-1501S=TDFO 1.5 SEC
Mfr # 2-1617806-7
Zoro # G400983597
original price:
$721.91
13% off
new price: $625.99
/ea
Sold in multiples of 10 for $6,259.90
Free Shipping & Returns
$6,259.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A@28VDC A
- Mounting - Relay Raised Vertical Flange Mount
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Operating Functions Delay on Operate
- Type of Output Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1617806-7
- Zoro # G400983597
- Country of Origin India
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
AC Contact Rating - Relay | 10A@28VDC A |
Mounting - Relay | Raised Vertical Flange Mount |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Operating Functions | Delay on Operate |
Type of Output | Relay |
Electrical Connection | Solder Hook Terminal |
Input Voltage | 28 VDC |
Timer Range | 1.5 seconds |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 5AWG, 3.5In (GAR1626)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (TB50N005F4)
- INTERSTATE PNEUMATICS 0.593 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7326-12)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal #8 Stud PK100 (5WHG0)
- NORDYNE 105144000R Time Delay Relay (105144000R)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 9 sec. (TR-51626-14)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP31)
- SCHNEIDER ELECTRIC Time Delay Relay, 12V AC/DC, 4 Pins (RE22R2MJU)
- DAYTON Time Delay Rlay, 12 to 240VAC/DC, 12A, SPDT (1EJN7)
- ATC Digital Reset 120V-Ac Timer (355C352A30PX)
- DAYTON Encapsulatd Timr Rlay, 1A, Solid State, 1NO (5WML7)
- Te Connectivity Time Delay Relays