Shop All Terminal Block Accessories
Te Connectivity
TC4-03-PFH=COVER w/HOLES
Mfr # 1-1437661-2
Zoro # G800983302
product price: $3.19
/ea
Sold in multiples of 30 for $95.70
$95.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- UL Flammability Rating UL 94V-0
- Product Type Barrier Strip
- Number of Rows 1
- Number of Positions 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1437661-2
- Zoro # G800983302
- Country of Origin United States
- Category Terminal Block Accessories
Details
Color | Black |
UL Flammability Rating | UL 94V-0 |
Product Type | Barrier Strip |
Number of Rows | 1 |
Number of Positions | 3 |
Centerline (Pitch) | .325 in |
Housing Material | Thermoplastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flush Indicator Light, Green, 120V (20C848)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 6,000 W Peak, 2,000 W Continuous, 1 Outlets (PICOGLF20W12V120V)
- HUBBELL 15A Watertight Locking Connector 2P 3W 250VAC L6-15R (HBL25W49)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 65 A, Reversing: No (3RT20381AK60)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 25 (DI-TB8-CONN-TTT-25B)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL45)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRACE24)
- SQUARE D Jumper, 6 Pole, 3.10 in L, Mfr. No. 9080GC6 (9080GH75)
- SCHNEIDER ELECTRIC Adaptor, Harmony XB4, for electrical block, mounted on 1.6mm printed circuit board (ZBZ010)
- ZORO SELECT Clear Terminal Cover, 2 Pole, For 6ZEG6 (10L535)
- ZORO SELECT Clear Terminal Cover, 10 Pole, For 6ZEG0 (10L533)
- Te Connectivity Terminal Block Accessories