Shop All Wire Terminals
Te Connectivity
TAB PIDG TERMI-BK 16-14
Mfr # 66024-2
Zoro # G300930400
product price: $0.99
/ea
Sold in multiples of 85 for $84.15
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type PVC
- Insulation Color Blue
- Terminal Type Quick Disconnect Tab
- Overall Length 0.991 in
- Wire Type Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 66024-2
- Zoro # G300930400
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.991 in |
Details
Insulation Type | PVC |
Insulation Color | Blue |
Terminal Type | Quick Disconnect Tab |
Wire Type | Regular Wire |
Application | Wire & Cable |
Terminal Orientation | Straight |
Insulation Dia | 0.17 in |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1 CO, 0.05s...300h, symmetrical flashing, 24...240V AC DC (RE22R1MYMR)
- JONARD TOOLS Visual Fault Locator (VFL-25)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: No (LC1D25G7)
- APPLETON ELECTRIC Cable Pull Switch, 15A, Left, 15 Lbs, TCDB (AFU0333-50)
- STA-KON 18-14 AWG Vinyl Ring Terminal #8 Stud PK100 (14RB-8)
- DISCO Blue Nyln Crimp Wire Terminal 1/4"Stud/Ring Typ 16-14 G Wire PK10 (12151PK)
- GROTE 4 AWG PVC Ring Terminal 5/16" Stud PK (84-2911)
- PANDUIT 8 AWG Vinyl Ring Terminal 5/16" Stud PK25 (PV8-56R-QY)
- GROTE 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK (84-3005)
- QUICKCABLE 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK100 (164404-100)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK10 (37414)
- Te Connectivity Wire Connectors & Disconnects