Shop All Wire Terminals
Te Connectivity
TAB PCB FINE SMZ
Mfr # 1601120-4
Zoro # G000941591
Sold in multiples of 60000 for $14,400.00
$14,400.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Magnet Wire: 36 to 27 AWG
- Terminal Type Tab
- Overall Length 0.345 in
- Connection Type IDC Standard
- Wire Type Magnet Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1601120-4
- Zoro # G000941591
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.345 in |
Details
Wire Range | Magnet Wire: 36 to 27 AWG |
Terminal Type | Tab |
Connection Type | IDC Standard |
Wire Type | Magnet Wire |
Terminal Orientation | Straight |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHL Ceramic Fuse, 0.80A, 250V AC, 5 PK (8560/51-4171)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 18 A, Reversing: Yes (XTCR018C21B)
- HONEYWELL Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 300V AC, Actuator Location: Top (GLCA01C)
- BELL OUTDOOR Electrical Box Cover, Round, 1 Gang, Round, Die-Cast Aluminum, Lampholder and Cluster (5193-1)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 16-22 AWG Gauge Wire, Tin-Plated Brass, Red, 10 PK (FDD1.25-250-10)
- ILSCO Aluminum Neutral Bar Connector, Conducto (NBAS-012-2-A-EC)
- 3M 8 AWG Nylon Ring Terminal 1/2" Stud PK200 (MN8-12R/SK)
- PANDUIT Replacement for Panduit Pv10-14r-l (PV10-14R-L PANDUIT)
- PANDUIT Bullet Disconnect, Female, PK25 (EBNF14-4FIB-Q)
- 3M 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK200 (M6-38RK)
- GROTE 4 AWG PVC Ring Terminal 1/2" Stud PK (84-2913)
- Te Connectivity Wire Connectors & Disconnects