Shop All Wire Terminals
Te Connectivity
TAB MAG-MATE POKE-IN TPBR
Mfr # 63775-1
Zoro # G800941487
product price: $0.16
/ea
Sold in multiples of 36000 for $5,760.00
$5,760.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Lead Wire: 18 to 14 AWG
- Wire Type Lead Wire
- Terminal Type Poke-In Tab - C
- Overall Length 0.599 in
- Connection Type IDC Standard, Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 63775-1
- Zoro # G800941487
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.599 in |
Details
Wire Range | Lead Wire: 18 to 14 AWG |
Wire Type | Lead Wire |
Terminal Type | Poke-In Tab - C |
Connection Type | IDC Standard, Crimp |
Terminal Orientation | Straight |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT ED Rubber Duct Cover D-2- 10ft - Gray (D-2-10-GY)
- AC WORKS 1FT 50 Amp 14-50 Piggy-Back Plug to Household 15/20 Amp Connector Adapter Cord (PB1450520)
- TECHFLEX Braided Sleeving, 0.630 In., 10 ft., Black (HWN0.63BK10)
- EATON Limit Switch Head, Rotary Lvr, Top, 1.35 In (LS-XL)
- 3M 22-18 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (MH18-8R/LX)
- GARDNER BENDER 22-10 Ga. Insulated Wire Terminal Kit with Reusable Case Assorted 100 pk (TK-806)
- PANDUIT Male Disconnect, Nyl, Full Insul, PK50 (EDNF14250FIMB-L)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #4 Stud PK100 (160101-2100)
- JANDORF TERM RING22-18 1/4"" UNIN (60970)
- STA-KON 18-14 AWG Vinyl Fork Terminal 1/4" Stud PK100 (14RB-14F)
- 3M 12-10 AWG Vinyl Fork Terminal #6 Stud PK50 (MVU10-6FX)
- Te Connectivity Wire Connectors & Disconnects