Shop All Headers & Wire Housings
Te Connectivity
TAB HSG 2 8 2POS
Mfr # 2-965421-1
Zoro # G800956276
product price: $1.39
/ea
Sold in multiples of 1000 for $1,390.00
$1,390.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 1.496 in
- Number of Rows 1
- Width 0.811 in
- Length 14.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-965421-1
- Zoro # G800956276
- Country of Origin Germany
- Category Headers & Wire Housings
Dimensions
Height | 1.496 in |
Width | 0.811 in |
Length | 14.1 mm |
Details
Color | Gray |
Number of Rows | 1 |
Material | Glass-Filled PBT |
Hole Center to Center | 5 mm |
Number of Contacts | 2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Pressure Switch - 1/4 FPT One Port - Bend Lever Swicth - 135-175 PSI (LF10-1H-HP)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 2.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMD-2.5-R)
- RIP-TIE 16" L Buckle Hook-and-Loop Cinch Strap BK (OW-16-G1P-BK)
- SQUARE D Molded Case Circuit Breaker, HJA Series 30A, 3 Pole, 600V AC (HJA36030)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings