Shop All Wire Terminals
Te Connectivity
TAB FASTON 250 SERIES MAG-MATE
Mfr # 1742398-1
Zoro # G600941816
product price: $0.15
/ea
Sold in multiples of 60000 for $9,000.00
$9,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Magnet Wire: 19 to 17 AWG
- Max. Temp. 302 Degrees F
- Wire Type Magnet Wire
- Connection Type IDC Standard
- Terminal Type Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1742398-1
- Zoro # G600941816
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.747 in |
Details
Wire Range | Magnet Wire: 19 to 17 AWG |
Max. Temp. | 302 Degrees F |
Wire Type | Magnet Wire |
Connection Type | IDC Standard |
Terminal Type | Tab |
Contact Plating Material | Tin |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 1 Hole, Al (9001KYG1Y)
- TEMPCO Thermocouple Probe, Type J, Length 4 In (TPW00037)
- EATON WIRING DEVICES Receptacle Pwr Surf 3P/3W 30A (125)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (24EN81)
- MIDWEST FASTENER 22 WG to 18 WG x #8 Uninsulated Ring Terminals 20PK (70062)
- ANCOR 12-10 Gauge - 5/16" Heat Shrink Ring Terminal - 25-Pack (312525)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 3/8" Stud PK25 (P8-38R-Q)
- PANDUIT Fork Term, Narr, Vyl, Insul, 12, PK25 (EV10-10FNB-Q)
- 3M 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (MU10-8RX)
- GROTE 6 AWG Vinyl Ring Terminal 5/16" Stud PK (84-2940)
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #8, PK100 (PNF14-8R-C)
- Te Connectivity Wire Terminals