Shop All Wire Terminals
Te Connectivity
TAB FASTON 187 500 BOX MAGMATE
Mfr # 1217491-1
Zoro # G400941672
product price: $0.16
/ea
Sold in multiples of 5000 for $800.00
$800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Magnet Wire: 22 to 20 AWG
- Wire Type Magnet Wire
- Terminal Type Tab
- Max. Temp. 302 Degrees F
- Overall Length 0.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1217491-1
- Zoro # G400941672
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.83 in |
Details
Wire Range | Magnet Wire: 22 to 20 AWG |
Wire Type | Magnet Wire |
Terminal Type | Tab |
Max. Temp. | 302 Degrees F |
Connection Type | IDC Standard |
Terminal Orientation | Straight |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Pole Connector, Weather Cover, Blue (HBL15NCBL)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 2P 20A (C25BNB220T)
- IDEAL Toggle Switch, SPDT, 10A @ 250V, QuikConnct (774027)
- KILLARK Conduit Body, 13 cu. in. Capacity, LB Body (LB38)
- GARDNER BENDER 22-18 Ga. Insulated Wire Female Disconnect Red 100 pk (10-151F)
- NIPPON 4 Gauge Copper Ring Tongue Terminal No. 1 By 4 (ISPTRC48)
- 3M 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100, Seam: Butted (MU14-8RLX)
- PANDUIT Female Disconnect, Nyl, Full Insul, 22, PK50 (EDNF18-250FIB-L)
- CALTERM 12-10Ga Goldtech Ring Terminal (65637)
- PANDUIT 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK500, Max. Voltage: 600V (PNF10-10LF-D)
- GARDNER BENDER Insul Spade Termin., 22-18 8-10 Stud, PK20 (20-112)
- Te Connectivity Wire Connectors & Disconnects