Shop All Wire Terminals
Te Connectivity
TAB A 5.8x0.8 CONTACT CF SRC Sn
Mfr # 969007-1
Zoro # G300941659
product price: $0.20
/ea
Sold in multiples of 1700 for $340.00
$340.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.2 to 0.5 mm²
- Max. Temp. 130 Degrees C
- Connection Type Crimp
- Wire Type Copper
- Terminal Type Pin/Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 969007-1
- Zoro # G300941659
- Country of Origin Germany
- Category Wire Terminals
Details
Wire Range | 0.2 to 0.5 mm² |
Max. Temp. | 130 Degrees C |
Connection Type | Crimp |
Wire Type | Copper |
Terminal Type | Pin/Tab |
Insulation Dia | 0.045 to 0.063 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB 6322, 1/2 90 DEG NONMETALLIC TYPE A CONN, PK 10 (6322)
- SIEMENS Manual Motor Starter, Knob, 20 to 25A, 3P (3RV20214DA10)
- PANDUIT Cable Tie, Mnt, Hitmp, Adh, 1"ch, Wrbl, PK100 (ABM2S-AT-C0)
- MULBERRY Reducing washers 21/2 X 2 RED.WASHER (40025)
- PANDUIT LOCATOR FOR CD-550 DIE USED IN CT-2300/S (CD-550LOC)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 1177 Piece (K1-PNKIT)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #8 Stud PK100, Insulation Color: Black (160303-100)
- GARDNER BENDER 22-16 Ga. Insulated Wire Male Disconnect Red 100 pk (10-141M)
- GROTE Weather Pack Terminals, 22-18Gauge, PK10 (84-2000)
- GROTE 8 AWG Non-Insulated Ring Terminal 3/8" Stud PK (84-3016)
- 3M 12-10 AWG Nylon Ring Terminal 3/8" Stud PK500 (MNG10-38R/SK)
- Te Connectivity Wire Terminals