Shop All Wire Terminals
Te Connectivity
TAB 250 MAGMATE SLIM LN 30-27
Mfr # 63743-2
Zoro # G100941644
product price: $0.20
/ea
Sold in multiples of 44000 for $8,800.00
$8,800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Aluminum: 28 to 25 AWG; Magnet Wire: 30 to 28 AWG
- Features Wire Insulation Support
- Connection Type IDC Standard
- Terminal Type Tab
- Max. Temp. 302 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 63743-2
- Zoro # G100941644
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.752 in |
Details
Wire Range | Aluminum: 28 to 25 AWG; Magnet Wire: 30 to 28 AWG |
Features | Wire Insulation Support |
Connection Type | IDC Standard |
Terminal Type | Tab |
Max. Temp. | 302 Degrees F |
Wire Type | Magnet Wire |
Terminal Orientation | Straight |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Insulated Multitap Connector, 3.41 In. L (IPL3/0-4B)
- NVENT HOFFMAN Steel Enclosure, 5.91 in H, 6 in W, 4.72 in D, NEMA 12, 3, 4, Hinged (LHC151512)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 8 Fuses Included 10 A to 40 A, Not Rated (BP/ATC-AH8-RPP)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 3 Pole, 120/240V AC (QO3605273)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 10-12 AWG Wire, 10 Stud Size, Yellow, 100 Pcs (RV5.5-5-100)
- POWER FIRST 12-10 AWG Vinyl Fork Terminal #6 Stud PK50 (5UGN9)
- PANDUIT 2 AWG Non-Insulated Ring Terminal 3/8" Stud PK10 (P2-38R-X)
- ABB Sta-Kon Uninsulated Pressure Terminal Ring Terminal Connector 10PK (G2-14)
- ECM INDUSTRIES 6Circuit Terminal Block (GTB-406)
- STA-KON 22-16 AWG Vinyl Ring Terminal #4 Stud PK100 (18RA-4)
- DISCO Red Wire Terminal Butt Conn 22-18 Ga. Wire Crimp/Seal PK25 (2066PK)
- Te Connectivity Wire Terminals