Shop All Wire Terminals
Te Connectivity
TAB 2 8X0 8
Mfr # 1-964296-3
Zoro # G700941617
product price: $0.94
/ea
Sold in multiples of 3300 for $3,102.00
$3,102.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1.5 to 2.5 mm²
- Max. Temp. 150 Degrees C
- Connection Type Crimp
- Standards IEC 664/664A (DIN VDE 0110)
- Terminal Type Pin/Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-964296-3
- Zoro # G700941617
- Country of Origin Switzerland
- Category Wire Terminals
Details
Wire Range | 1.5 to 2.5 mm² |
Max. Temp. | 150 Degrees C |
Connection Type | Crimp |
Standards | IEC 664/664A (DIN VDE 0110) |
Terminal Type | Pin/Tab |
Wire Type | Copper |
Insulation Dia | 0.087 to 0.118 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Tubing Protector, 0.360in, Black, Polyamide (PAPRB-70)
- LEVITON Grounding Plug 20A 3Wire (620PA-000)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 0.5A, 1 Pole, 240/415V AC, D Curve (M9F43170)
- MONOPRICE Phone Cable Straight, 14 ft.for Data (930)
- POWER FIRST 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK25 (4FRL2)
- PERFORMANCE TOOL Wire Termination Kit 160 Piece (W5213)
- DISCO Red Nyln Crimp Wire Terminal .250Tab F/InsM/Spd 22-18G Wire PK10 (12167PK)
- MIDWEST FASTENER 16 WG to 14 WG x 3/8" Insulated Ring Terminals 15PK (69952)
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #8 Stud PK100 (5WHC7)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 1177 Piece (K1-PNKIT)
- STA-KON 18-14 AWG Nylon Ring Terminal 5/16" Stud PK100 (RB14-516)
- Te Connectivity Wire Terminals