Shop All Wire Terminals
Te Connectivity
TAB 125 FASTON 020 BR
Mfr # 63747-1
Zoro # G100941736
product price: $0.20
/ea
Sold in multiples of 700 for $140.00
$140.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stud Size 1/8 in
- Overall Length 0.57 in
- Application Wire/Cable
- Terminal Type Quick Disconnect Tab
- Terminal Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 63747-1
- Zoro # G100941736
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/8 in |
Overall Length | 0.57 in |
Details
Application | Wire/Cable |
Terminal Type | Quick Disconnect Tab |
Terminal Orientation | Straight |
Contact Plating Material | Brass, Unplated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115°C, 24/48V AC, 240/480V AC (T181066)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK25 (LFV14-8Q)
- EATON Palm Switch Control Station, 1NO/1NC, 22mm (FAK-S-KC11-I)
- INTERMATIC Photocontrol, Fixed, 120VAC (K4321C)
- STA-KON 22-16 AWG Non-Insulated Fork Terminal #8 Stud PK100 (A18-8F)
- BURNDY 12-10 AWG Vinyl Fork Terminal #4, #6 Stud (TP106)
- 3M 12-10 AWG Non-Insulated Block Fork Terminal #10 Stud PK50 (M10-10FBX)
- QUICKCABLE 12-10 AWG Nylon Ring Double Crimp Terminal 1/2" Stud PK100 (163408-100)
- 3M 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK10 (M8-14R/SX)
- STA-KON 22-16 AWG Vinyl Ring Terminal 5/16" Stud PK100 (18RA-516)
- QUICKCABLE 22-18 AWG PVC Flanged Spade Terminal #6 Stud PK100, Max. Voltage: 600V (160134-100)
- Te Connectivity Wire Connectors & Disconnects