Shop All Power Relays
Te Connectivity
T9VV1K15-12S
Mfr # 2027395-5
Zoro # G801033556
Sold in multiples of 15 for $97.35
$97.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 1 Form A (NO)
- Power Consumption - Relay 2250 mW
- Contact Material AgNi90/10
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2027395-5
- Zoro # G801033556
- Country of Origin China
- Category Power Relays
Details
Item - Relay | Standard Power Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 1 Form A (NO) |
Power Consumption - Relay | 2250 mW |
Contact Material | AgNi90/10 |
Number of Poles | 1 |
Features | UL Coil Insulation Class F |
Coil Type | Monostable, DC |
Mounting Type | Printed Circuit Board |
Contact Rating | 40 A |
Contact Limiting Making Current | 40 A |
Contact Voltage Rating | 30 VDC, 277 VAC |
Contact Limiting Continuous Current | 40 A |
Switching Current | 1A @ 5V |
Coil Resistance | 64 Ω |
Insulation Creepage | .16 in |
Switching Voltage | 30 VDC, 277 VAC |
Dielectric Voltage | 2500 Vrms Adjacent Contacts; 4000 Vrms Coil and Contact; 2500 Vrms Open Contacts |
Terminal Type | PCB-THT |
Contact Limiting Breaking Current | 40 A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Female Disconnect, Bare, 16-14AWG, PK1000 (MU14-187DFK)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 2A, 250V AC, Non-Indicating, 5 PK (GAB2)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (LY2Z-DC24)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2577SW000H)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (8501CO7V20)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (199AX-15)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (199ADX-4)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (725AXXBC3ML-24D)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-AC24)
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DC03)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 240V AC, 5 Pins, 1 Poles (9AS7A240)
- Te Connectivity Electrical Relays