Shop All Power Relays
Te Connectivity
T9CP1A52-120
Mfr # 1649341-5
Zoro # G001033882
Sold in multiples of 250 for $1,837.50
$1,837.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- Contact Form - Relay 1 Form A (NO)
- Power Consumption - Relay 1600VA
- Contact Material AgCdO
- Electrical Connection - Power Relay 0.25 x .032 Quick Connect Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1649341-5
- Zoro # G001033882
- Country of Origin China
- Category Power Relays
Dimensions
Body Width - Relay | 1.08 in |
Body Height - Relay | 1.098 in |
Body Depth - Relay | 1.98 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Door Stop Kit, fits ULTRX, SS Type 304 (UUDS)
- POWER FIRST Toggle Switch, SPST, 15A @ 277V, QuikConnct (2VLT7)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 3/10A, 250V AC, Nonindicating (A2D3/10R)
- ANCOR Tan 14 AWG Tinned Copper Wire - 100' (103810)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 24VAC, DPDT (199ABX-13)
- STRUTHERS-DUNN Power 24V-Ac Other Relay (B1XBX)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (3X749)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC200/240)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC100/120)
- MURR ELEKTRONIK MICO electronic circuit protection, 4 CHANNELS, IN: 24 V DC OUT: 24 V DC / 4-6-8-10 A (9000-41034-0401000)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 12VDC, SPDT (389FXAXC1-12D)
- Te Connectivity Electrical Relays