Shop All Power Relays
Te Connectivity
T81N5D312-05
Mfr # 6-1393779-9
Zoro # G001034797
product price: $3.19
/ea
Sold in multiples of 50 for $159.50
$159.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 5V DC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 450 mW
- Contact Material Nickel-Palladium Alloy
- Electrical Connection - Power Relay Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 6-1393779-9
- Zoro # G001034797
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 0.429 in |
Body Depth - Relay | 0.606 in |
Body Height - Relay | 0.441 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (5015)
- DAYTON General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (1EHE5)
- KABLE KONTROL Kable Kontrol® Polyurethane Drop Over Cable Protector - 40" Long - 1 Channel - Yellow (CP9800)
- ZORO SELECT Strut Chan, 3ft.L, Stndrd, 304 Stnlss Steel (FS-500SS ST4 36.00)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPST/Override (RIBM2402SB)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 240V AC, 5 Pins, 1 Poles (9AS7A240)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-AC24)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (1EJH4)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC100/120)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (725BXXBM4L-12D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (92S11A22D-24A)
- Te Connectivity Power Relays