Shop All Power Relays
Te Connectivity
T77V1D10-24
Mfr # 2-1393194-1
Zoro # G301033568
Sold in multiples of 25 for $86.25
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 1 Form A (NO)
- Power Consumption - Relay 450 mW
- Contact Material AgCdO
- Body Width - Relay 0.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2-1393194-1
- Zoro # G301033568
- Country of Origin China
- Category Power Relays
Dimensions
Body Width - Relay | 0.4 in |
Body Depth - Relay | 0.717 in |
Body Height - Relay | 0.579 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Steel Unmetered Surface Power Outlet, 7-1/8 in H, 5-3/16 in D, NEMA 3R (U010010)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60306)
- DAYTON Raised Indicator Light, Green, 240V (22NY65)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever, Short Actuator, SPDT (Z-15GW22)
- OMRON Enclosed Power Relay, 10Pin, 24VDC, DPST (G7J-2A2B-B-W1-DC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (92S11A22D-24A)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0RC03)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V AC, 11 Pins, 3 Poles (389FXCXC1-24A)
- SIEMENS Open Power Relay Heavy Duty DPST, Mag Bl (3TX7130-0RF03)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (725AXXBC3ML-120A)
- SIEMENS Open Power Relay Heavy Duty DPDT, 40A, 1 (3TX7130-0DB03)
- Te Connectivity Electrical Relays