Shop All Wire Terminals
Te Connectivity
SZ 22 SOCKET CONTACT
Mfr # 204351-1
Zoro # G300979102
product price: $2.45
/ea
Sold in multiples of 40 for $98.00
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 28 to 22 AWG
- Stud Size Size 22
- Connection Type Crimp Snap-In
- Connection Material Copper Alloy; Stainless Steel
- Application Wire and Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 204351-1
- Zoro # G300979102
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | Size 22 |
Details
Wire Range | 28 to 22 AWG |
Connection Type | Crimp Snap-In |
Connection Material | Copper Alloy; Stainless Steel |
Item | Contact |
Application | Wire and Cable |
Insulation Dia | 1.38 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Om2 50-Micron Multimode Fiber Optic Patch Cable - Ofnr Pvc, Sc-Lc, (FOCMR50-003M-SCLC-OR)
- ROWE Silicone Lead Wire, HV, 18 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1018-0-50)
- TY-RAP 7.8" L Mountable Cable Tie BK PK 1000 (TY35MX)
- SIEMENS Ovrload Rely, 9 to 12.5A, 3P, Class 10,690V (3RU21261KB0)
- PANDUIT 8 AWG Non-Insulated Tubular Ring Terminal #10 Stud PK200 (S8-10R-T)
- GARDNER BENDER 22-16 Ga. Insulated Wire Female Disconnect Red 100 pk (10-141F)
- 3M 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK1000 (MV14-516R/SK)
- 3M Vinyl Wire Termination Kit 850 Piece w/Tool (STK-1)
- PANDUIT 12-10 AWG Nylon Fork Terminal 1/4" Stud PK50 (PN10-14F-L)
- 3M 12-10 AWG Vinyl Ring Terminal #8 Stud PK500 (MVU10-8RK)
- QUICKCABLE 12-10 AWG PVC Hook Terminal #10 Stud PK100 (160440-100)
- Te Connectivity Wire Connectors & Disconnects