Shop All Circuit Breaker & Panelboard Accessories
Te Connectivity
Switch, 125V, 250V, 2 Poles
Mfr # 2-1520237-4
Zoro # G405984629
product price: $31.99
/ea
Sold in multiples of 3 for $95.97
$95.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 125V, 250V
- Number of Poles 2
- Mounting Style Panel
- UL/CSA Current Rating (125V)€‰(A) 8
- Toggle Actuation Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1520237-4
- Zoro # G405984629
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Toggle Length | 16.28€‰mm€‰[€‰.641€‰in€‰] |
Bushing Length | 8.74€‰mm€‰[€‰.344€‰in€‰] |
Bushing Thread Size | 15/32-32 |
Details
Item | Switch |
Voltage | 125V, 250V |
Number of Poles | 2 |
Mounting Style | Panel |
UL/CSA Current Rating (125V)€‰(A) | 8 |
Toggle Actuation | Vertical |
Toggle Style | Baton |
Contact Current Rating€‰(A) | 8 |
UL/CSA Horsepower Rating (250V)€‰(hp) | 0.5 |
Termination Type | Screw-In Terminal |
Switch Type | Power Toggle |
Bushing Style | Threaded |
UL/CSA Current Rating (250V)€‰(A) | 6 |
UL/CSA Horsepower Rating (125V)€‰(hp) | 0.5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, 30 mm, 1NC, Red (HT8CBRB)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 300A, 600V AC, Non-Indicating (LPJ-300SP)
- XANTREX Power Inverter and Battery Charger, Pure Sine Wave, 4,000 W Peak, 2,000 W Continuous (817-2080)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60130)
- EATON CUTLER-HAMMER HUB CLOSURE 1-1/2"" (ARP00005CH15)
- BRADY Miniature Circuit Breaker Lockout, 230/400V AC, 1 Poles (149434)
- GE Panelboard Main Breaker Kit, 100A, 4Wx6L (MB613)
- SQUARE D Panelboard accessory, NF, breaker kit, subfeed, 250A, H Frame (NF250SFBH)
- LEVITON CIRCUIT BREAKERS MAIN/FD-THRU LUGS 6-300 (LL630)
- FUNCTIONAL DEVICES-RIB Metal Housing, NEMA 1, SP3804L Sub-Panel (MH3804L)
- GE Circuit Directory, 6.25inWx6.5inL (TD42)
- Te Connectivity Circuit Breaker & Panelboard Accessories